Shop All Timing Belt Pulleys
B B Manufacturing
36MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 36MP037-6FA3
Zoro # G105355774
product price: $13.41
/ea
Sold in multiples of 5 for $67.05
$67.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.897 inch
- Bore Type Finished Bore
- Width 1.25 inch
- Pitch Dia. (In.) 0.917 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36MP037-6FA3
- Zoro # G105355774
- UPC # 195057000971
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.897 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 0.917 inch |
Flange Dia. (In.) | 1.105 inch |
Length | 9 inch |
Overall Length | 0.813 inch |
Height | 1.25 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Setscrew | 2 |
Material | Aluminum |
Number of Teeth | 36 |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Weight | 0.042 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/16 Bore Dia., (60B12F-1C)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (928767)
- PREVOST High Flow Safety Coupler, 1/2 In MNPT (ESI 071253)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6001ZE C3)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- B B Manufacturing Pulleys & Sheaves