Shop All Timing Belt Pulleys
B B Manufacturing
36MP025MDFP8, Timing Pulley
Mfr # 36MP025MDFP8
Zoro # G405355948
product price: $9.26
/ea
Sold in multiples of 6 for $55.56
$55.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 0.897 inch
- Width 6 inch
- Material Polycarbonate
- Flange Dia. (In.) 1.09 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36MP025MDFP8
- Zoro # G405355948
- UPC # 195057204157
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.897 inch |
Width | 6 inch |
Flange Dia. (In.) | 1.09 inch |
Pitch Dia. (In.) | 0.917 inch |
Overall Length | 0.688 inch |
Length | 1 inch |
Height | 9 inch |
Details
Item | Timing Belt Pulley |
Material | Polycarbonate |
Bore Type | Minimum Plain Bore |
Number of Teeth | 36 |
Standards | ISO 9001:2015 |
Weight | 0.015 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 250 psi (4ZL76)
- QA1 Male Stud, Rod End, RH, 17.5mm (MCMR8S)
- TRITAN Radial Ball Bearing, PS, 10mm, 61900-2RS (61900 2RS PRX)
- GAST Piston Rod Asm Roc 48 Sp Af560B (AF560B)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD64-8M-30)
- B B MANUFACTURING 31AT10/18-2, Timing Pulley, Aluminum (31AT10/18-2)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- B B MANUFACTURING 22-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3P09-6FA3)
- B B MANUFACTURING 66AT10/25-2, Timing Pulley, Aluminum (66AT10/25-2)
- POWERDRIVE Gearbelt Pulley, L, 19 (19LG100)
- B B Manufacturing Timing Belt Pulleys