Shop All Timing Belt Pulleys
B B Manufacturing
36MP025-SFP3, Timing Pulley, Plastic
Mfr # 36MP025-SFP3
Zoro # G305356021
product price: $4.72
/ea
Sold in multiples of 11 for $51.92
$51.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.897 inch
- Material Polycarbonate
- Flange Dia. (In.) 1.09 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36MP025-SFP3
- Zoro # G305356021
- UPC # 195057190160
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.897 inch |
Flange Dia. (In.) | 1.09 inch |
Width | 6 inch |
Pitch Dia. (In.) | 0.917 inch |
Length | 1 inch |
Height | 9 inch |
Details
Material | Polycarbonate |
Bore Type | Minimum Plain Bore |
Number of Teeth | 36 |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 0.013 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Fitting, Elbow, For 22.22mm (6609 25 22GR)
- MARATHON MOTORS Encoder, For Blk Max, 5-25vdc, 2048ppr, IP67 (KIT HS352048-NV)
- ZORO SELECT Clamp, Hose End (3LX80)
- CONTINENTAL CONTITECH 3/8" ID x 50 ft. PVC Air Hose 300 PSI BL (PLB03830-50)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH050)
- B B Manufacturing Timing Belt Pulleys