Shop All Timing Belt Pulleys
B B Manufacturing
36MP012M6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 36MP012M6FA6
Zoro # G305356038
product price: $10.68
/ea
Sold in multiples of 6 for $64.08
$64.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.897 inch
- Flange Dia. (In.) 1.106 inch
- Bore Type Finished Bore
- Pitch Dia. (In.) 0.917 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36MP012M6FA6
- Zoro # G305356038
- UPC # 195057001282
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.897 inch |
Flange Dia. (In.) | 1.106 inch |
Pitch Dia. (In.) | 0.917 inch |
Width | 1.25 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Setscrew | 2 |
Material | Aluminum |
Number of Teeth | 36 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 3/8" Hose Barb Plug M-Style (736-6)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/4 HP (AL5-1)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2534)
- MILTON 1/4" ID x 30 ft. Polyurethane ReKoil Hose (1671-30)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B MANUFACTURING 12XL037-SFP2, Timing Pulley, Plastic (12XL037-SFP2)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- POWERDRIVE GearbeltPulley, XL, 12 Grooves (12XLB037-6FA)
- B B Manufacturing Timing Belt Pulleys