Shop All Timing Belt Pulleys
B B Manufacturing
36LH050, Timing Pulley, Cast Iron
Mfr # 36LH050
Zoro # G905355646
product price: $141.14
/ea
Free Shipping & Returns
$141.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys H
- Outside Dia. - Timing Belt Pulleys 4.267 inch
- Material Ductile Iron
- Width 4.5 inch
- Flange Dia. (In.) 4.688 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36LH050
- Zoro # G905355646
- UPC # 195057625228
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.267 inch |
Width | 4.5 inch |
Flange Dia. (In.) | 4.688 inch |
Pitch Dia. (In.) | 4.297 inch |
Height | 4.5 inch |
Length | 1 inch |
Overall Length | 1.438 inch |
Details
Bushing Required - Timing Belt Pulleys | H |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Bore Type | Split Taper Bushing |
Number of Teeth | 36 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 2.377 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Tee, 1/4 in.x5/16 in., TubexTube (KQ2T07-09A)
- CHICAGO PNEUMATIC Oil Filter, For Use mfr.QRS 10, QRS 15 (6211472550)
- DIXON Dix-Lock N Series Bowes Interchange Male Quick Disconnect Coupler, 3/4-14 Nominal, 500 psi Pressure (4NM6)
- D&D 121" Outside Length, 2/3" Top Width, 1 Ribs (B118)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- B B Manufacturing Pulleys & Sheaves