Shop All Timing Belt Pulleys
B B Manufacturing
36L075-6FS7, Timing Pulley, Steel, Black Oxide,
Mfr # 36L075-6FS7
Zoro # G905355738
product price: $79.00
/ea
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/8 inch
- Outside Dia. - Timing Belt Pulleys 4.267 inch
- Flange Dia. (In.) 4.52 inch
- Number of Teeth 36
- Pitch Dia. (In.) 4.297 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36L075-6FS7
- Zoro # G905355738
- UPC # 195057625846
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/8 inch |
Outside Dia. - Timing Belt Pulleys | 4.267 inch |
Flange Dia. (In.) | 4.52 inch |
Pitch Dia. (In.) | 4.297 inch |
Width | 5 inch |
Overall Length | 1.5 inch |
Height | 5 inch |
Length | 3 inch |
Details
Number of Teeth | 36 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Bore Type | Minimum Plain Bore |
Standards | ISO 9001:2015 |
Weight | 4.852 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 75" Outside Length, 2/3" Top Width, 1 Ribs (B72/5L750)
- GROZ Fuel Meter, Mechanical, 3/4" NPT (45682)
- PARKER Coil Kit, 22MM 3 Pin, 120 VAC, Viking (P2FCB453)
- NATIONAL Small Bore Metric Seals, 30X52X8-RLS35-S (30X52X8-RLS35-S)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B MANUFACTURING 19-5MX25-6FS3, Timing Pulley, Steel, Black Oxide (19-5MX25-6FS3)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- TB WOODS Synchronous Plus, P56-14M-40-E (P5614M40)
- B B Manufacturing Pulleys & Sheaves