Shop All Timing Belt Pulleys
B B Manufacturing
36L075-6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 36L075-6FA6
Zoro # G405355795
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 4.267 inch
- Width 4.5 inch
- Pitch Dia. (In.) 4.297 inch
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36L075-6FA6
- Zoro # G405355795
- UPC # 195057625631
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 4.267 inch |
Width | 4.5 inch |
Pitch Dia. (In.) | 4.297 inch |
Flange Dia. (In.) | 4.52 inch |
Height | 4.5 inch |
Length | 1.875 inch |
Overall Length | 1.5 inch |
Details
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Setscrew | 2 |
Number of Teeth | 36 |
Material | Aluminum |
Weight | 1.914 lbs |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Groove Ball Bearing (41701204010)
- AIRTEC LUBE-SHUTTLE Aluminum Grease Gun Pistol Grip (570869)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Black (RD150-50MF-G)
- POWERDRIVE 7/8" Fixed Bore V-Belt Pulley 2.95" OD (2BK28-7/8)
- B B MANUFACTURING 50-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (50-2P09-6FA3)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- B B MANUFACTURING 48-8MX12-2012SS, V-Belt Pulley, Stainless Steel (48-8MX12-2012SS)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B MANUFACTURING 31AT10/32-2, Timing Pulley, Aluminum (31AT10/32-2)
- B B Manufacturing Timing Belt Pulleys