Shop All Timing Belt Pulleys
B B Manufacturing
36L050-6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 36L050-6FA6
Zoro # G805355074
product price: $75.00
/ea
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 4.267 inch
- Pitch Dia. (In.) 4.297 inch
- Flange Dia. (In.) 4.52 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36L050-6FA6
- Zoro # G805355074
- UPC # 195057624313
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 4.267 inch |
Pitch Dia. (In.) | 4.297 inch |
Flange Dia. (In.) | 4.52 inch |
Width | 5 inch |
Overall Length | 1.375 inch |
Height | 5 inch |
Length | 2 inch |
Details
Material | Aluminum |
Bore Type | Finished Bore |
Number of Teeth | 36 |
Item | Timing Belt Pulley |
Setscrew | 2 |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.673 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Grease Whip Hose Assembly, 1/8-27 MNPT, For Use with Hand Grease Gun, Brass (GWH1800)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-SS)
- CAMOZZI Male Connector 1/4" OD X 1/4-28 Thread (6510 04-1/4-28-S01)
- FAFNIR Wide Inner Ring Insert Bearings, #G1100KRR (G1100KRR)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B MANUFACTURING 17LF050X5/8, Timing Pulley, Steel, Black Oxide (17LF050X5/8)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B MANUFACTURING 40-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (40-3M09-6FA3)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B Manufacturing Pulleys & Sheaves