Shop All Timing Belt Pulleys
B B Manufacturing
36HQ200, Timing Pulley, Cast Iron
Mfr # 36HQ200
Zoro # G705355174
product price: $223.19
/ea
Free Shipping & Returns
$223.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys Q1
- Outside Dia. - Timing Belt Pulleys 5.676 inch
- Bore Type Split Taper Bushing
- Material Ductile Iron
- Number of Teeth 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36HQ200
- Zoro # G705355174
- UPC # 195057630031
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.676 inch |
Pitch Dia. (In.) | 5.73 inch |
Width | 6 inch |
Flange Dia. (In.) | 6 inch |
Length | 4 inch |
Height | 6 inch |
Overall Length | 2.781 inch |
Details
Bushing Required - Timing Belt Pulleys | Q1 |
Bore Type | Split Taper Bushing |
Material | Ductile Iron |
Number of Teeth | 36 |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 9.74 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC P39K4, REPAIR PARTS KIT (P39K4)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.55 in OD (523B)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171675, Return Line, 25 micron, Outside-In (MF0062549)
- CONTINENTAL 3/4" x 50 ft EPDM Coupled Air Hose 200 psi Red (HZR07520-50-77-G)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- B B MANUFACTURING 19-5MX25-6FS3, Timing Pulley, Steel, Black Oxide (19-5MX25-6FS3)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- B B MANUFACTURING 14LF100X3/8, Timing Pulley, Steel, Black Oxide (14LF100X3/8)
- B B Manufacturing Timing Belt Pulleys