Shop All Timing Belt Pulleys
B B Manufacturing
36HQ150, Timing Pulley, Cast Iron
Mfr # 36HQ150
Zoro # G905355301
product price: $186.31
/ea
Free Shipping & Returns
$186.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys Q1
- Outside Dia. - Timing Belt Pulleys 5.676 inch
- Material Ductile Iron
- Flange Dia. (In.) 6 inch
- Number of Teeth 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36HQ150
- Zoro # G905355301
- UPC # 195057629394
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.676 inch |
Flange Dia. (In.) | 6 inch |
Pitch Dia. (In.) | 5.73 inch |
Width | 6 inch |
Overall Length | 2.781 inch |
Height | 6 inch |
Length | 2 inch |
Details
Bushing Required - Timing Belt Pulleys | Q1 |
Material | Ductile Iron |
Number of Teeth | 36 |
Item | Timing Belt Pulley |
Bore Type | Split Taper Bushing |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 8.647 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Roller Guide 4 Way Bottom Wind 18IN (S600693-3)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" JIC Tube (0318-08)
- FESTO Compact Cylinder ADN-50-25-A-P-A (ADN-50-25-A-P-A)
- DAYTON 5L300 V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs (5L300)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- B B MANUFACTURING 18XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA3)
- B B Manufacturing Pulleys & Sheaves