Shop All Timing Belts
B B Manufacturing
360H200G, Timing Belt, Neoprene, Fiberglass
Mfr # 360H200G
Zoro # G805353087
product price: $48.29
/ea
Sold in multiples of 2 for $96.58
$96.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Height 9 inch
- Gearbelt Type Single Sided
- Material Neoprene
- Weight 0.44 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 360H200G
- Zoro # G805353087
- UPC # 195057422766
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 36 inch |
Width | 6 inch |
Length | 1 inch |
Details
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Material | Neoprene |
Weight | 0.44 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 72 |
Item | Timing Belt |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B144 (B144)
- ARO Filter/Regulator/Lub., 3/8" NPT, 85 cfm (C38231-810)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VP44X 1 1/8;BRO (1VP44X 1 1/8)
- FAFNIR Double Row Angular Contact Ball Bearing, Shielded, #5205KD (5205KD)
- B B MANUFACTURING 900-5M-15, Timing Belt, Neoprene, Fiberglass (900-5M-15)
- B B MANUFACTURING 2100-14M-55, Timing Belt, Neoprene, Fiberglass (2100-14M-55)
- B B MANUFACTURING 210-3M-06, Timing Belt, Neoprene, Fiberglass (210-3M-06)
- B B MANUFACTURING 280-5M-15, Timing Belt, Neoprene, Fiberglass (280-5M-15)
- B B MANUFACTURING 1100-5M-15, Timing Belt, Neoprene, Fiberglass (1100-5M-15)
- B B MANUFACTURING 335-5M-25, Timing Belt, Neoprene, Fiberglass (335-5M-25)
- CARLISLE 1540XH200 Synchro-Cog Timing Belt (1540XH200)
- B B Manufacturing Timing Belts