Shop All Timing Belts
B B Manufacturing
360DH100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt
Mfr # 360DH100G
Zoro # G505352830
product price: $91.66
/ea
Free Shipping & Returns
$91.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Double Sided
- Number of Teeth 72
- Standards ISO 9001:2015
- Pitch Length 36 inch
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 360DH100G
- Zoro # G505352830
- UPC # 195057339132
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 36 inch |
Width | 6 inch |
Height | 9 inch |
Details
Gearbelt Type | Double Sided |
Number of Teeth | 72 |
Standards | ISO 9001:2015 |
Material | Neoprene |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.25 lbs |
Item | Double Sided Timing Belt |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting (NCDMB075-0300CS)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,800 psi (7650 OHP)
- COXREELS Swivel, Zinc Plated Steel 1 InNPT Inlet (15257-1)
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Snap Rng, 0.5-in. Bre Dia., 1.125-in. OD, 0.3125-in. W (R8 2RSNR PRX)
- B B MANUFACTURING 608-8MX-21, Timing Belt (608-8MX-21)
- B B MANUFACTURING 460-5M-15, Timing Belt, Neoprene, Fiberglass (460-5M-15)
- B B MANUFACTURING 720-5M-09, Timing Belt, Neoprene, Fiberglass (720-5M-09)
- B B MANUFACTURING 1600-8M-20, Timing Belt, Neoprene, Fiberglass (1600-8M-20)
- B B MANUFACTURING 6T2.5/200, Timing Belt, Polyurethane, Steel (6T2.5/200)
- B B MANUFACTURING 3600-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (3600-8MX-12)
- DURA-SYNC TORQUE Timing Belt, 3M, 9 x 501mm PL, T167 (501-3M-09)
- B B Manufacturing Power Transmission Belts