Shop All Timing Belts
B B Manufacturing
3600-8M-50, Timing Belt, Neoprene, Fiberglass
Mfr # 3600-8M-50
Zoro # G805352790
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Pitch Length 141.732 inch
- Gearbelt Type Single Sided
- Material Neoprene
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 3600-8M-50
- Zoro # G805352790
- UPC # 195057029248
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 141.732 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Item | Timing Belt |
Material | Neoprene |
Number of Teeth | 450 |
Standards | ISO 9001:2015 |
Weight | 2.475 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F832B-28K-B5-M1)
- DAYTON Motor Start Capacitor, 829-995 MFD, Round (6FLL8)
- SMC Plug-In Reducer, 3/16 in., TubexPlug-In (KQ2R05-07A)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932613Q, Pressure Line, 3 micron, Outside-In (MF0058390)
- B B MANUFACTURING 20T10/920, Timing Belt, Polyurethane, Steel (20T10/920)
- B B MANUFACTURING 608-8MX-62, Timing Belt (608-8MX-62)
- B B MANUFACTURING 25T5/455, Timing Belt, Polyurethane, Steel (25T5/455)
- B B MANUFACTURING 1136-8M-20, Timing Belt, Neoprene, Fiberglass (1136-8M-20)
- B B MANUFACTURING 10T5/365, Timing Belt, Polyurethane, Steel (10T5/365)
- B B MANUFACTURING 495-5M-25, Timing Belt, Neoprene, Fiberglass (495-5M-25)
- GATES Super HC Molded Notch PowerBand Belts, 4/3VX475 (4/3VX475)
- B B Manufacturing Timing Belts