Shop All Timing Belt Pulleys
B B Manufacturing
36-8P12-1210, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 36-8P12-1210
Zoro # G205354820
product price: $52.76
/ea
$52.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1210
- Outside Dia. - Timing Belt Pulleys 3.555 inch
- Bore Type Taper Lock Bushing
- Pitch Dia. (In.) 3.609 inch
- Number of Teeth 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36-8P12-1210
- Zoro # G205354820
- UPC # 195057813540
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.555 inch |
Pitch Dia. (In.) | 3.609 inch |
Flange Dia. (In.) | 3.938 inch |
Width | 4.25 inch |
Length | 1.875 inch |
Overall Length | 1 inch |
Height | 4.25 inch |
Details
Bushing Required - Timing Belt Pulleys | 1210 |
Bore Type | Taper Lock Bushing |
Number of Teeth | 36 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.87 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1854 mm Outside Length, 22 mm Top Width, 1 Ribs (C68)
- JET-LUBE 5 gal Machinery Grease Pail White (30116)
- REELCRAFT Bumper, Hose (600521)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 75mm Bore Dia., 115mm OD, 20mm W, C3 Internal Clearance (6015 2RS/C3 PRX)
- B B MANUFACTURING 25MP025M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25MP025M6FA6)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- B B MANUFACTURING 32XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA6)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B Manufacturing Timing Belt Pulleys