Shop All Timing Belt Pulleys
B B Manufacturing
36-8MX62-1610, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 36-8MX62-1610
Zoro # G705354818
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 3.546 inch
- Width 4 inch
- Pitch Dia. (In.) 3.609 inch
- Flange Dia. (In.) 3.938 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36-8MX62-1610
- Zoro # G705354818
- UPC # 195057819351
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.546 inch |
Width | 4 inch |
Pitch Dia. (In.) | 3.609 inch |
Flange Dia. (In.) | 3.938 inch |
Length | 4 inch |
Overall Length | 2.906 inch |
Height | 4 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Item | Timing Belt Pulley |
Number of Teeth | 36 |
Bore Type | Taper Lock Bushing |
Material | Ductile Iron |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.842 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-GEZ008ES, Spherical Plain Brgs, GEZ008ES (GEZ008ES)
- GATES 1753 mm Outside Length, 13 mm Top Width, 1 Ribs (4L690K)
- MAXIM Seal Kit, For 3-1/2 In Bore Tie Rod Cyl (204505)
- ARO Filter/Regulator/Lubricator, 1/2", NPT (C38341-611)
- B B MANUFACTURING 16-3M06-6CA2, Timing Pulley, Aluminum, Clear Anodized (16-3M06-6CA2)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING 36-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8MX12-1610)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B MANUFACTURING 27AT5/26-2, Timing Pulley, Aluminum (27AT5/26-2)
- B B Manufacturing Pulleys & Sheaves