Shop All Idler Pulleys
B B Manufacturing
36-8MX36-IDLER, Idler Pulley, Cast Iron, Black Oxide,
Mfr # 36-8MX36-IDLER
Zoro # G305366105
product price: $310.26
/ea
Free Shipping & Returns
$310.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3.546 inch
- Bore Dia. (In.) 48.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36-8MX36-IDLER
- Zoro # G305366105
- UPC # 195057187283
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 3.546 inch |
Bore Dia. (In.) | 48.5 mm |
Details
Item | Idler Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-103, Dropper Bottle, 0.5 Oz. (GPL-103)
- POWERFLITE AX57 Cogged V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (AX57-2)
- TRITAN 2 Bolt Flange Unit, Insrt, Set Scrw, 0.875-in. Bore, 2.9921-in. Bolt-Hole to Bolt-Hole Cntr, 95mm L (SBLF205-14G)
- COXREELS Spring Canister Assembly, Steel (1961-5)
- B B MANUFACTURING 4.25X1.25-IDL-FLAT, Idler Pulley (4.25x1.25-IDL-FLAT)
- BREWER MACHINE AND GEAR Spring Loaded Tensioner, Automatic Tensioning (MSL)
- FENNER DRIVES V-Belt Idler Pulley, A Belt Type, 3 In O D (VA3001)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 3", Coarse Thrd, 3/4-10 (NO3)
- BREWER MACHINE AND GEAR Idler Stud, 5/8", For P2B (IS1663)
- MTD Pulley-Idler (756-0313)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 3", Fine Thread, 3/4-16 (SO3)
- B B Manufacturing Idler Pulleys