Shop All Timing Belt Pulleys
B B Manufacturing
36-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 36-8MX21-1610
Zoro # G905355356
original price:
$99.60
17% off
new price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 3.546 inch
- Width 4.25 inch
- Flange Dia. (In.) 3.938 inch
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36-8MX21-1610
- Zoro # G905355356
- UPC # 195057817975
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.546 inch |
Width | 4.25 inch |
Flange Dia. (In.) | 3.938 inch |
Pitch Dia. (In.) | 3.609 inch |
Height | 4.25 inch |
Overall Length | 1.203 inch |
Length | 1.875 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Number of Teeth | 36 |
Bore Type | Taper Lock Bushing |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 1.739 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 85" Outside Length, 2/3" Top Width, 1 Ribs (BX82)
- DAYTON C42 V-Belt, 46" Outside Length, 7/8" Top Width, 1 Ribs (3GWL4)
- WORLD WIDE FITTINGS ORFS Mechanical Sleeve Stainless Steel (FS0319X08SSPF)
- MORRILL Unit Bearing Motor, 115V, 0.40A, 4 to 16W (5R031)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING 22-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3M09-6FA3)
- B B MANUFACTURING 36XL037-SFP4, Timing Pulley, Plastic (36XL037-SFP4)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- B B MANUFACTURING 12XL037-SFP2, Timing Pulley, Plastic (12XL037-SFP2)
- B B MANUFACTURING 29-8MX12-1108SS, Timing Pulley, Stainless Steel (29-8MX12-1108SS)
- B B Manufacturing Timing Belt Pulleys