Shop All Timing Belt Pulleys
B B Manufacturing
36-8MX12-1610SS, Timing Pulley, Stainless Steel
Mfr # 36-8MX12-1610SS
Zoro # G105355194
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 3.546 inch
- Pitch Dia. (In.) 3.609 inch
- Width 4.25 inch
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36-8MX12-1610SS
- Zoro # G105355194
- UPC # 195057817005
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.546 inch |
Pitch Dia. (In.) | 3.609 inch |
Width | 4.25 inch |
Flange Dia. (In.) | 3.938 inch |
Height | 4.25 inch |
Length | 1.875 inch |
Overall Length | 1.203 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Material | Stainless Steel |
Bore Type | Taper Lock Bushing |
Number of Teeth | 36 |
Item | Timing Belt Pulley |
Weight | 1.545 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-203D1)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56H Frame, 3,450 Nameplate RPM (L3509)
- D&D 145" Outside Length, 2/3" Top Width, 1 Ribs (B142)
- SIMPLEX Clutch Cover Assembly, Simplex, LH (20178100001)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING 22-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3P09-6FA3)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING QD64-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD64-5M-15)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- GATES PowerGrip Timing Pulleys, PB22MXL025 (PB22MXL025)
- B B Manufacturing Timing Belt Pulleys