Shop All Timing Belt Pulleys
B B Manufacturing
36-5P15-6A4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 36-5P15-6A4
Zoro # G405354750
product price: $17.86
/ea
Sold in multiples of 3 for $53.58
$53.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 2.211 inch
- Bore Type Finished Bore
- Material Aluminum
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36-5P15-6A4
- Zoro # G405354750
- UPC # 195057812642
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 2.211 inch |
Pitch Dia. (In.) | 2.256 inch |
Width | 1.25 inch |
Length | 2.5 inch |
Height | 2.5 inch |
Overall Length | 1.187 inch |
Details
Bore Type | Finished Bore |
Material | Aluminum |
Setscrew | 2 |
Item | Timing Belt Pulley |
Number of Teeth | 36 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.366 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT General Purpose Lubricant, Silicone (D00110101)
- GLOBAL GSC-275-Z Set Screw Collar (GSC-275-Z)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-230/3)
- ENERPAC Reservoir Assembly Kit (DC4321900SR)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- B B MANUFACTURING 10-3M09-6CA1, Timing Pulley, Aluminum, Clear Anodized (10-3M09-6CA1)
- B B Manufacturing Pulleys & Sheaves