Shop All Timing Belt Pulleys
B B Manufacturing
36-5MX25-1108, Timing Pulley, Steel, Black Oxide,
Mfr # 36-5MX25-1108
Zoro # G905355790
product price: $56.65
/ea
Sold in multiples of 2 for $113.30
$113.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1108
- Outside Dia. - Timing Belt Pulleys 2.211 inch
- Bore Type Taper Lock Bushing
- Material Steel
- Number of Teeth 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36-5MX25-1108
- Zoro # G905355790
- UPC # 195057816268
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.211 inch |
Flange Dia. (In.) | 2.375 inch |
Pitch Dia. (In.) | 2.256 inch |
Width | 3 inch |
Length | 1.75 inch |
Overall Length | 1.29 inch |
Height | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | 1108 |
Bore Type | Taper Lock Bushing |
Material | Steel |
Number of Teeth | 36 |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 0.72 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 46'' Long x 6 Ribs Wide - 460J6 (460J6)
- INGERSOLL-RAND Inlet Bushing with Screen (R0B1J61-565)
- GOLDENROD 32Oz. 1Qt. Xtra Hdpump Oiler 11 Inchst Spout (250-120-A1)
- ARO Cmbtn, 1000Srs, Npt, C38121-601 (C38121-601)
- B B MANUFACTURING 56-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (56-8MX36-2012)
- B B MANUFACTURING 18XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA4)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B MANUFACTURING TL20L050-1108, Timing Pulley, Steel, Black Oxide, (TL20L050-1108)
- B B MANUFACTURING 60MP025-DFP3, Timing Pulley, Plastic (60MP025-DFP3)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- B B Manufacturing Timing Belt Pulleys