Shop All Timing Belt Pulleys
B B Manufacturing
36-5M15-6A6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 36-5M15-6A6
Zoro # G705356003
product price: $21.55
/ea
Sold in multiples of 3 for $64.65
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.211 inch
- Number of Teeth 36
- Bore Type Finished Bore
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36-5M15-6A6
- Zoro # G705356003
- UPC # 195057721913
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.211 inch |
Pitch Dia. (In.) | 2.256 inch |
Width | 1.25 inch |
Length | 2.5 inch |
Height | 2.5 inch |
Details
Number of Teeth | 36 |
Bore Type | Finished Bore |
Material | Aluminum |
Setscrew | 2 |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Weight | 0.351 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Bearing, 1/2-Inch Diameter, 1/4-Inch Smaller Diameter (791.010.00)
- NSK NSK-6203DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6203DDU (6203DDU)
- GATES Tri-Power Belts, AX38 (AX38)
- FUJI ELECTRIC Regenerative Blower, Three Phase, 20 hp (VFB2000-7W)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING 18-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M15M6FA8)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- B B MANUFACTURING 48-8MX12-2012SS, V-Belt Pulley, Stainless Steel (48-8MX12-2012SS)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- GATES PowerGrip Timing Pulleys, PB24XL037 (PB24XL037)
- B B Manufacturing Timing Belt Pulleys