Shop All Timing Belt Pulleys
B B Manufacturing
36-5M09-6A4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 36-5M09-6A4
Zoro # G905356032
product price: $19.99
/ea
Sold in multiples of 3 for $59.97
$59.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 2.211 inch
- Number of Teeth 36
- Bore Type Finished Bore
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36-5M09-6A4
- Zoro # G905356032
- UPC # 195057721388
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 2.211 inch |
Pitch Dia. (In.) | 2.256 inch |
Width | 1.25 inch |
Overall Length | 0.937 inch |
Height | 2.5 inch |
Length | 2.5 inch |
Details
Number of Teeth | 36 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Setscrew | 2 |
Weight | 0.284 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, 303 SS (SPK-24-SS)
- SMC Guided Cylinder, 40mm Bore, 50mm Stroke (MGPM40TN-50Z)
- THOMSON Ball Bushing, Bore Dia 3.000 In (A487296)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #L305649 (L305649)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- B B Manufacturing Pulleys & Sheaves