Shop All Timing Belt Pulleys
B B Manufacturing
36-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 36-3P06-6FA3
Zoro # G605355717
product price: $14.50
/ea
Sold in multiples of 4 for $58.00
$58.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.323 inch
- Flange Dia. (In.) 1.473 inch
- Pitch Dia. (In.) 1.353 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36-3P06-6FA3
- Zoro # G605355717
- UPC # 195057810716
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.323 inch |
Flange Dia. (In.) | 1.473 inch |
Pitch Dia. (In.) | 1.353 inch |
Width | 1.5 inch |
Length | 9 inch |
Overall Length | 0.713 inch |
Height | 1.5 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Number of Teeth | 36 |
Setscrew | 2 |
Standards | ISO 9001:2015 |
Weight | 0.079 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female to Automotive Coupler, (F)NPT, 3/8 (3JF3)
- PARKER Coupler Plug, Steel, Hose Barb, 50 cfm (H5E)
- CAMPBELL FITTINGS 3" Triple U-Bolt Clamp (IC-12)
- FAFNIR Bearing Equipment or Accessory (S1112K)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B MANUFACTURING 17LF050X3/4, Timing Pulley, Steel, Black Oxide (17LF050X3/4)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- B B Manufacturing Pulleys & Sheaves