Shop All Timing Belt Pulleys
B B Manufacturing
36-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 36-3M06M6FA6
Zoro # G105353619
product price: $16.09
/ea
Sold in multiples of 4 for $64.36
$64.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.323 inch
- Flange Dia. (In.) 1.472 inch
- Width 1.5 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36-3M06M6FA6
- Zoro # G105353619
- UPC # 195057720077
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.323 inch |
Flange Dia. (In.) | 1.472 inch |
Width | 1.5 inch |
Pitch Dia. (In.) | 1.353 inch |
Overall Length | 0.72 inch |
Length | 9 inch |
Height | 1.5 inch |
Details
Setscrew | 2 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 36 |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Weight | 0.079 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, GP, SAE 32,410SS, PK10 (64032H)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, D60Q22 (D60Q22)
- BELAIRE Air Compressor, Horizon, 15HP, 120 gal, 460V (3312DL4)
- GAST Stock R5325R-50 Regenerative Blower (R5325R-50)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING 15-2P06-6CA2, Timing Pulley, Aluminum, Clear Anodized (15-2P06-6CA2)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- B B MANUFACTURING 66AT10/25-2, Timing Pulley, Aluminum (66AT10/25-2)
- POWERDRIVE GearbeltPulley, XL, 11 Grooves (11XLB037-6FA)
- B B Manufacturing Timing Belt Pulleys