Shop All Timing Belt Pulleys
B B Manufacturing
36-14MX125-6FS16, Timing Pulley, Steel, Black Oxide,
Mfr # 36-14MX125-6FS16
Zoro # G905353208
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 1/2 inch
- Outside Dia. - Timing Belt Pulleys 6.206 inch
- Pitch Dia. (In.) 6.316 inch
- Number of Teeth 36
- Width 7 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 36-14MX125-6FS16
- Zoro # G905353208
- UPC # 195057821552
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 6.206 inch |
Pitch Dia. (In.) | 6.316 inch |
Width | 7 inch |
Flange Dia. (In.) | 6.816 inch |
Length | 7 inch |
Height | 7 inch |
Overall Length | 6.688 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 36 |
Material | Ductile Iron |
Bore Type | Minimum Plain Bore |
Finish | Black Oxide |
Weight | 42.8 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Ball Bearings, #9105KD (9105KD)
- DODGE FB5018 X 1 1/8 CHAIN CPLG FLG, Actual 1.125" Bore dia, 1.69" Bore Length (099196)
- ZORO SELECT Hose Clamp, 1-13/16 to 2-3/4In, SAE36, PK10 (5336)
- DDS Shaft Seal, SC, 11mm ID, Nitrile Rubber (112207SC)
- B B MANUFACTURING 60MP025-DFP3, Timing Pulley, Plastic (60MP025-DFP3)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B Manufacturing Timing Belt Pulleys