Shop All Idler Sprockets
B B Manufacturing
35B19-IDLER, Idler Sprocket, Steel, Black Oxide,
Mfr # 35B19-IDLER
Zoro # G605366034
product price: $62.59
/ea
Sold in multiples of 2 for $125.18
$125.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.472 inch
- Bore Dia. - Sprockets 1 inch
- Bearing Type - Sprockets B
- Material Steel
- Number of Teeth 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 35B19-IDLER
- Zoro # G605366034
- UPC # 195057187450
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Dia. | 2.472 inch |
Bore Dia. - Sprockets | 1 inch |
Pitch Diameter | 2.278 inch |
Details
Bearing Type - Sprockets | B |
Material | Steel |
Item | Idler Roller Chain Sprocket |
Number of Teeth | 19 |
Bore Type | Idler |
Weight | 0.514 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 78" Outside Length, 5/8" Top Width, 1 Ribs (5LK780)
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-75-31)
- INA Needle Brg, Drawn Cup, Bore 12mm, OD 18mm (HK1212)
- TRITAN Insert Ball Brng, SA, 7/8in dia, Self-Lock (SA205-14)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 140, Needle Bearing, 11 Teeth, 1-1/2" Bore (140B11F)
- BROWNING Tighteners/IDlers-900, #HND50B17 (HND50B17)
- POWERDRIVE Idler Sprocket, Needle, ANSI 50 (HN50B17)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 40 Chain , 18 Teeth, Ball Bearing, 5/8" Bore (B4018H)
- POWERDRIVE Idler Sprocket, Needle, ANSI 80 (HN80B13)
- POWERDRIVE Idler Sprocket, Needle, ANSI 35 (HN35B13)
- B B Manufacturing Chains & Chain Sprockets