Shop All Idler Sprockets
B B Manufacturing
35B13-IDLER, Idler Sprocket, Steel, Black Oxide,
Mfr # 35B13-IDLER
Zoro # G705366200
product price: $41.64
/ea
Sold in multiples of 2 for $83.28
$83.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.746 inch
- Bore Dia. - Sprockets 1/2 inch
- Bearing Type - Sprockets B
- Material Steel
- Number of Teeth 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 35B13-IDLER
- Zoro # G705366200
- UPC # 195057187580
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Dia. | 1.746 inch |
Bore Dia. - Sprockets | 1/2 inch |
Pitch Diameter | 1.567 inch |
Details
Bearing Type - Sprockets | B |
Item | Idler Roller Chain Sprocket |
Material | Steel |
Number of Teeth | 13 |
Weight | 0.195 lbs |
Bore Type | Idler |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0131P00010Sp Fan Motor, Indoor (0131P00010)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 84 in L Outside, 11/32 in THK (A82R)
- DART CONTROLS Motor Speed Control, 240V (153D-200E-PB)
- TRITAN Tapered Roller Bearing, Cup, 3.8125-in. Outside Dia., 0.625-in. Width (382A)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 40 Chain , 18 Teeth, Ball Bearing, 5/8" Bore (B4018H)
- BREWER MACHINE AND GEAR Idler Sprocket, Double, 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (D100B11F)
- POWERDRIVE Idler Sprocket, Needle, ANSI 80 (HN80B13)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, Composite (B6013N)
- BREWER MACHINE 11T Double Idler Chain Sprocket (D100B11F)
- BROWNING Idler Sprocket, HN35B19 IDLER (HN35B19 IDLER)
- B B Manufacturing Idler Sprockets