Shop All Tapered & QD Bushings
B B Manufacturing
3535x2-15/16, TL Bushing, C45 Steel, Black Oxide,
Mfr # 3535x2-15/16
Zoro # G705366613
product price: $109.52
/ea
Free Shipping & Returns
$109.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 15/16 inch
- Length 6 inch
- Dimension D 4.83 inch
- Bolt Circle Dia. 4.83 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 3535x2-15/16
- Zoro # G705366613
- UPC # 195057294554
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 15/16 inch |
Length | 6 inch |
Dimension D | 4.83 inch |
Bolt Circle Dia. | 4.83 inch |
Dimension B | 3.5 inch |
Outside Diameter | 7 inch |
Width | 8 inch |
Height | 8 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Weight | 10 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Keyed, 30mm, Steel, OD 54 mm, W 15 mm (MSPK-30-F)
- FESTO Push-In Connector QS-8H-6 (QS-8H-6)
- BESTORQ Aftermarket 10102000 TRANE COMPANY Classic Replacement V-Belt, A53 (A53)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.95 in OD (562B)
- B B MANUFACTURING 1610x1-1/4, TL Bushing, C45 Steel, Black Oxide (1610x1-1/4)
- B B MANUFACTURING Ex2-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex2-1/2)
- B B MANUFACTURING SFx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SFx1-1/8)
- B B MANUFACTURING Ex2-7/16, QD Bushing, C45 Steel, Black Oxide, (Ex2-7/16)
- B B MANUFACTURING SFx2-15/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-15/16)
- B B MANUFACTURING 2012x32mmSS, TL Bushing, Stainless Steel (2012x32mmSS)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.8in.L (2012 X 1)
- B B Manufacturing Tapered & QD Bushings