Shop All Tapered & QD Bushings
B B Manufacturing
3525x3-5/16, TL Bushing, C45 Steel, Black Oxide,
Mfr # 3525x3-5/16
Zoro # G605366904
product price: $92.31
/ea
Free Shipping & Returns
$92.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 5/16 inch
- Length 6 inch
- Dimension B 2.5 inch
- Dimension D 4.83 inch
- Bolt Circle Dia. 4.83 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 3525x3-5/16
- Zoro # G605366904
- UPC # 195057294158
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3 5/16 inch |
Length | 6 inch |
Dimension B | 2.5 inch |
Dimension D | 4.83 inch |
Bolt Circle Dia. | 4.83 inch |
Width | 8 inch |
Height | 8 inch |
Outside Diameter | 7 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Finish | Black Oxide |
Weight | 8.7 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Condenser Fan Motor, Phase 1, 1/2 HP (3852)
- BALDWIN FILTERS Hydraulic Filter, 92 gpm, For Argo (PT23085-MPG)
- NEW DEPARTURE HYATT Inst & Mini - Metric Bearings (Z99038)
- BESTORQ Aftermarket replacement for 14673P1 GRAVELY 424 Belt for Deck Drive, 4LK1170 (4LK1170)
- B B MANUFACTURING SFx2-1/2, QD Bushing, C45 Steel, Black Oxide, (SFx2-1/2)
- B B MANUFACTURING P2x1-3/8, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-3/8)
- B B MANUFACTURING Hx1-3/16, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/16)
- B B MANUFACTURING Ex3-3/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-3/8)
- B B MANUFACTURING Mx4-1/4, QD Bushing, Ductile Iron 65-45-12, Black Phosphate, (Mx4-1/4)
- B B MANUFACTURING SDSx1-1/4, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/4)
- MARTIN SPROCKET & GEAR Bushing Qd, F 3 7/16 (F 3 7/16)
- B B Manufacturing Bushings