Shop All Timing Belts
B B Manufacturing
3500-14M-55, Timing Belt, Neoprene, Fiberglass
Mfr # 3500-14M-55
Zoro # G305358247
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 250
- Height 9 inch
- Material Neoprene
- Weight 4.403 lbs
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 3500-14M-55
- Zoro # G305358247
- UPC # 195057034716
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 137.795 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Number of Teeth | 250 |
Material | Neoprene |
Weight | 4.403 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS-R)
- MILTON INDUSTRIES 1/4" Female Plug T-Style (784)
- FESTO Multiple Distributor QSLV2-G1/8-8 (QSLV2-G1/8-8)
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E50B21H (E50B21H)
- B B MANUFACTURING 510L100G, Timing Belt, Neoprene, Fiberglass (510L100G)
- B B MANUFACTURING 1420-5M-15, Timing Belt, Neoprene, Fiberglass (1420-5M-15)
- B B MANUFACTURING 3360-14M-55, Timing Belt, Neoprene, Fiberglass (3360-14M-55)
- B B MANUFACTURING 3430-5M-15, Timing Belt, Neoprene, Fiberglass (3430-5M-15)
- B B MANUFACTURING 25T10/720, Timing Belt, Polyurethane, Steel (25T10/720)
- B B MANUFACTURING 150L050G, Timing Belt, Neoprene, Fiberglass (150L050G)
- B B MANUFACTURING 270-5M-25, Timing Belt, Neoprene, Fiberglass (270-5M-25)
- B B Manufacturing Timing Belts