Shop All Timing Belts
B B Manufacturing
350-5M-25, Timing Belt, Neoprene, Fiberglass
Mfr # 350-5M-25
Zoro # G605357896
Sold in multiples of 3 for $52.65
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 70
- Pitch Length 13.78 inch
- Material Neoprene
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Height 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 350-5M-25
- Zoro # G605357896
- UPC # 195057983908
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 13.78 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Number of Teeth | 70 |
Material | Neoprene |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Weight | 0.07 lbs |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Sight Glass Press-In With Reflector, D1=38, D=42, Thermoplastic (K0446.4238)
- GATES 1270 mm Outside Length, 13 mm Top Width, 1 Ribs (4L500K)
- FLEXZILLA Pro Air Hose Reusable Splicer, 3/8" Barb (RP901375)
- DIXON FSeries Manual Coupler, 1/2"Hose, 3/4", ST (4FS6)
- B B MANUFACTURING 576-2P-06, Timing Belt, Neoprene, Fiberglass (576-2P-06)
- B B MANUFACTURING 417-3M-15, Timing Belt, Neoprene, Fiberglass (417-3M-15)
- B B MANUFACTURING 1000-5M-06, Timing Belt, Neoprene, Fiberglass (1000-5M-06)
- B B MANUFACTURING 1224-8MX-21, Timing Belt, Polyurethane, Carbon Tensile (1224-8MX-21)
- B B MANUFACTURING 25AT5/780, Timing Belt, Polyurethane, Steel (25AT5/780)
- B B MANUFACTURING 575-5M-15, Timing Belt, Neoprene, Fiberglass (575-5M-15)
- DURA-SYNC TORQUE Timing Belt, 14M, 170 x 2800mm PL, T200 (2800-14M-170)
- B B Manufacturing Power Transmission Belts