Shop All Timing Belt Pulleys
B B Manufacturing
35-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 35-8MX21-1610
Zoro # G105356283
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 3.446 inch
- Material Ductile Iron
- Pitch Dia. (In.) 3.509 inch
- Flange Dia. (In.) 3.938 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 35-8MX21-1610
- Zoro # G105356283
- UPC # 195057817968
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.446 inch |
Pitch Dia. (In.) | 3.509 inch |
Flange Dia. (In.) | 3.938 inch |
Width | 4.25 inch |
Height | 4.25 inch |
Overall Length | 1.203 inch |
Length | 1.875 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Material | Ductile Iron |
Bore Type | Taper Lock Bushing |
Number of Teeth | 35 |
Item | Timing Belt Pulley |
Weight | 1.618 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, DIN Type A, Plug Lead (3FFZ7)
- MILTON INDUSTRIES 1/4" NPT Male H-Style Coupler (1834)
- NTN NTN 2780, Tapered Roller Bearing Cone 14365 In Id X 101 In W (2780)
- DIXON Worm Gear Clamp, HSS 4-8/64", 7" (HSS104)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- B B MANUFACTURING 24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA8)
- B B MANUFACTURING 24-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5P15-6FA3)
- SKF Shaft Sleeve, Dia. 1.647 to 1.654 In (99169)
- B B Manufacturing Timing Belt Pulleys