Shop All Timing Belt Pulleys
B B Manufacturing
35-14MX90-3020, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 35-14MX90-3020
Zoro # G505356074
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3020
- Outside Dia. - Timing Belt Pulleys 6.031 inch
- Flange Dia. (In.) 6.816 inch
- Material Ductile Iron
- Pitch Dia. (In.) 6.141 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 35-14MX90-3020
- Zoro # G505356074
- UPC # 195057821163
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.031 inch |
Flange Dia. (In.) | 6.816 inch |
Pitch Dia. (In.) | 6.141 inch |
Width | 7 inch |
Overall Length | 4.203 inch |
Length | 7 inch |
Height | 7 inch |
Details
Bushing Required - Timing Belt Pulleys | 3020 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Number of Teeth | 35 |
Bore Type | Taper Lock Bushing |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 12 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08SA)
- DAYTON DC Gearmotor, Nameplate RPM 4.5, 0.70A (52JE49)
- CONTINENTAL CONTITECH 2/BX93 Banded Cogged V-Belt, 96" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX93)
- ARO Solenoid Air Control Valve, 18mm, 12VDC (M812SS-012-D)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- B B MANUFACTURING 60HQ200, Timing Pulley, Cast Iron (60HQ200)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B Manufacturing Timing Belt Pulleys