Shop All Spur Gears
B B Manufacturing
34T48P20-6P2, Gear, Plastic
Mfr # 34T48P20-6P2
Zoro # G705366835
product price: $2.59
/ea
Sold in multiples of 21 for $54.39
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 0.708 inch
- Face Width (In.) 0.125 inch
- Number of Teeth 34
- Bore Dia. (In.) 3/16 inch
- Outside Dia. (In.) 0.75 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 34T48P20-6P2
- Zoro # G705366835
- UPC # 195057567016
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 0.708 inch |
Face Width (In.) | 0.125 inch |
Bore Dia. (In.) | 3/16 inch |
Outside Dia. (In.) | 0.75 inch |
Hub Dia. (In.) | 0.547 inch |
Width | 6 inch |
Length | 1 inch |
Height | 9 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 34 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Setscrew | 1 |
Weight | 0.005 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Coupler Plug, (M)NPT, 1/4, Aluminum (A71440B-BG)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 2.01"Stroke (H1002)
- DAYTON Rubber Mounted Bearing, Ball, 3/4" Bore (3FDF4)
- THRIVE Waylube 1168 ISO 68 5 Gal Pail (405425)
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- B B MANUFACTURING 15T24P20-6P2, Gear, Plastic (15T24P20-6P2)
- B B MANUFACTURING 39T48P20-6P2, Gear, Plastic (39T48P20-6P2)
- B B MANUFACTURING 42T24P20-6P4, Gear, Plastic (42T24P20-6P4)
- B B MANUFACTURING 52T48P20-6P3, Gear, Plastic (52T48P20-6P3)
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 25Teeth, RH (H2025R)
- B B Manufacturing Gears & Gear Racks