Shop All Timing Belt Pulleys
B B Manufacturing
34MP025-SFP3, Timing Pulley
Mfr # 34MP025-SFP3
Zoro # G505355909
product price: $4.71
/ea
Sold in multiples of 11 for $51.81
$51.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.846 inch
- Pitch Dia. (In.) 0.866 inch
- Width 6 inch
- Number of Teeth 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 34MP025-SFP3
- Zoro # G505355909
- UPC # 195057190153
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.846 inch |
Pitch Dia. (In.) | 0.866 inch |
Width | 6 inch |
Flange Dia. (In.) | 1.04 inch |
Length | 1 inch |
Height | 9 inch |
Details
Number of Teeth | 34 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Material | Polycarbonate |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.012 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 3/8 Inch x 15 feet 1/4 Inch NPT (HR76-015)
- FESTO Standards-Based Cylinder DSNU-20-100-PPV-A (DSNU-20-100-PPV-A)
- FASCO Unit Bearing Motor, 1/150 HP, CW, 115V (UB594)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP32)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B MANUFACTURING 22-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3P09-6FA3)
- B B MANUFACTURING 14LF100X3/8, Timing Pulley, Steel, Black Oxide (14LF100X3/8)
- B B MANUFACTURING TL24H100, Timing Pulley, Powerhouse Timing, 1610 Bushing, Cast Iron (TL24H100)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- TB WOODS Synchronous Plus, P40-5M-15-JA (P405M15)
- B B Manufacturing Timing Belt Pulleys