Shop All Timing Belts
B B Manufacturing
345-3M-06, Timing Belt, Neoprene, Fiberglass
Mfr # 345-3M-06
Zoro # G305355543
product price: $5.47
/ea
Sold in multiples of 12 for $65.64
$65.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Material Neoprene
- Height 9 inch
- Gearbelt Type Single Sided
- Weight 0.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 345-3M-06
- Zoro # G305355543
- UPC # 195057885424
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 13.583 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Gearbelt Type | Single Sided |
Weight | 0.02 lbs |
Number of Teeth | 115 |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Variable Speed 1-3/16 X 37.5 (1930V375)
- MAIN FILTER Hydraulic Filter, replaces WIX D02B25GAV, Pressure Line, 25 micron, Outside-In (MF0059666)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 300 psi (ST25-1A300)
- HOUGEN Slick Stik Lube 16 oz, 6-PACK (11745-6)
- B B MANUFACTURING 220DXL025G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (220DXL025G)
- B B MANUFACTURING 880-8M-20, Timing Belt, Neoprene, Fiberglass (880-8M-20)
- B B MANUFACTURING 50T10/720, Timing Belt, Polyurethane, Steel (50T10/720)
- B B MANUFACTURING 16T5/545, Timing Belt, Polyurethane, Steel (16T5/545)
- B B MANUFACTURING 4326-14M-55, Timing Belt, Neoprene, Fiberglass (4326-14M-55)
- B B MANUFACTURING 282-3M-09, Timing Belt, Neoprene, Fiberglass (282-3M-09)
- MITSUBOSHI Urethane Timing Belt, T10 Profile, 161 Teeth x 16mm W (T10-16-161)
- B B Manufacturing Power Transmission Belts