Shop All Timing Belts
B B Manufacturing
3430-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 3430-5M-15
Zoro # G305355888
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Height 9 inch
- Pitch Length 135.039 inch
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 3430-5M-15
- Zoro # G305355888
- UPC # 195057983410
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 135.039 inch |
Width | 6 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Number of Teeth | 686 |
Weight | 0.45 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1397 mm Outside Length, 17 mm Top Width, 1 Ribs (B52)
- DAYTON Ind Link Double Strand Connect Pk5 (2YEF2)
- BRENNAN INDUSTRIES 10HB-12MORB Straight (4604-10-12-O)
- DAYTON DC Gearmotor, 254.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 24V DC Voltage (1L848)
- B B MANUFACTURING 1136-8M-20, Timing Belt, Neoprene, Fiberglass (1136-8M-20)
- B B MANUFACTURING 2000-D5M-15, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (2000-D5M-15)
- B B MANUFACTURING 575-5M-15, Timing Belt, Neoprene, Fiberglass (575-5M-15)
- B B MANUFACTURING 1890-14M-40, Timing Belt, Neoprene, Fiberglass (1890-14M-40)
- B B MANUFACTURING 187DL050G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (187DL050G)
- B B MANUFACTURING 170MXL025G, Timing Belt, Neoprene, Fiberglass (170MXL025G)
- DAYTON Gearbelt, HT, 160 Teeth, Length 1280 mm (1LVU9)
- B B Manufacturing Timing Belts