Shop All Timing Belt Pulleys
B B Manufacturing
34-8P85-1615, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 34-8P85-1615
Zoro # G905355110
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1615
- Outside Dia. - Timing Belt Pulleys 3.355 inch
- Material Ductile Iron
- Width 4 inch
- Bore Type Taper Lock Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 34-8P85-1615
- Zoro # G905355110
- UPC # 195057814479
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.355 inch |
Width | 4 inch |
Flange Dia. (In.) | 3.819 inch |
Pitch Dia. (In.) | 3.409 inch |
Overall Length | 3.75 inch |
Height | 4 inch |
Length | 4 inch |
Details
Bushing Required - Timing Belt Pulleys | 1615 |
Material | Ductile Iron |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 34 |
Weight | 3.344 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, T5-355-16 (T5-355-16)
- SUPER LUBE Cartridge Super Lube; Synthetic Grease 3 Oz. (21036)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 9.75 in OD (943B)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING 53-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (53-8MX36-2012)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B Manufacturing Pulleys & Sheaves