Shop All Timing Belt Pulleys
B B Manufacturing
34-8MX62-6FS10, Timing Pulley, Steel, Black Oxide,
Mfr # 34-8MX62-6FS10
Zoro # G705356096
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 inch
- Outside Dia. - Timing Belt Pulleys 3.346 inch
- Material Ductile Iron
- Pitch Dia. (In.) 3.409 inch
- Number of Teeth 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 34-8MX62-6FS10
- Zoro # G705356096
- UPC # 195057819344
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 inch |
Outside Dia. - Timing Belt Pulleys | 3.346 inch |
Pitch Dia. (In.) | 3.409 inch |
Flange Dia. (In.) | 3.819 inch |
Width | 4 inch |
Overall Length | 3.5 inch |
Length | 4 inch |
Height | 4 inch |
Details
Material | Ductile Iron |
Number of Teeth | 34 |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 6.462 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP059)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 10 gal 2-HP w/Auto Drn (10020CAD)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 50 ft. Length, 500 psi (83000 OLP)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B MANUFACTURING 48-8MX12-2012SS, V-Belt Pulley, Stainless Steel (48-8MX12-2012SS)
- B B MANUFACTURING QD26H200, Timing Pulley, Cast Iron, Black Oxide, (QD26H200)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- B B Manufacturing Pulleys & Sheaves