Shop All Timing Belt Pulleys
B B Manufacturing
34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 34-8MX21-1610
Zoro # G705356201
product price: $92.55
/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 3.346 inch
- Number of Teeth 34
- Flange Dia. (In.) 3.819 inch
- Pitch Dia. (In.) 3.409 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 34-8MX21-1610
- Zoro # G705356201
- UPC # 195057817944
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.346 inch |
Flange Dia. (In.) | 3.819 inch |
Pitch Dia. (In.) | 3.409 inch |
Width | 4.25 inch |
Overall Length | 1.203 inch |
Length | 1.875 inch |
Height | 4.25 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Number of Teeth | 34 |
Bore Type | Taper Lock Bushing |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 1.429 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Pad, Deep, 25mm (ZP25DS)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- ZORO SELECT Hose Clamp, 2-1/16 to 3 In, SAE 40, SS, PK10 (5340)
- PIX Belt, A/4L, 1/2 x 161 in. OC (A159)
- B B MANUFACTURING 50-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (50-2P09-6FA3)
- B B MANUFACTURING 21L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L075-6FA6)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B MANUFACTURING 30-8P30-1210, Timing Pulley, Steel, Black Oxide, (30-8P30-1210)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SK, 56 Grooves (W-56S-SK)
- B B Manufacturing Timing Belt Pulleys