Shop All Timing Belt Pulleys
B B Manufacturing
34-8MX12-6FS6SS, Timing Pulley, Stainless Steel
Mfr # 34-8MX12-6FS6SS
Zoro # G005356185
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 3.346 inch
- Number of Teeth 34
- Pitch Dia. (In.) 3.409 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 34-8MX12-6FS6SS
- Zoro # G005356185
- UPC # 195057816978
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 3.346 inch |
Pitch Dia. (In.) | 3.409 inch |
Width | 4.25 inch |
Flange Dia. (In.) | 3.819 inch |
Overall Length | 1 inch |
Length | 1.875 inch |
Height | 4.25 inch |
Details
Number of Teeth | 34 |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Material | Stainless Steel |
Weight | 2.6 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Double Acting (1.25DXPSR02.00)
- MAXIM Seal Kit, For 3-1/2 In Bore Tie Rod Cyl (204505)
- CONRADER Check Valve, 3/4 Inverted Flare, 3/4(M)NPT (CTG3434)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 4" Stroke (H2504)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- POWERDRIVE Gearbelt Pulley, L, 30 Grooves (30LH050)
- B B Manufacturing Pulleys & Sheaves