Shop All Timing Belt Pulleys
B B Manufacturing
34-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 34-5P09-6FA3
Zoro # G205356008
product price: $17.35
/ea
Sold in multiples of 3 for $52.05
$52.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 2.085 inch
- Width 1.25 inch
- Material Aluminum
- Number of Teeth 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 34-5P09-6FA3
- Zoro # G205356008
- UPC # 195057812345
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 2.085 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 2.13 inch |
Flange Dia. (In.) | 2.25 inch |
Length | 2.5 inch |
Height | 2.5 inch |
Overall Length | 0.859 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 34 |
Bore Type | Finished Bore |
Setscrew | 2 |
Weight | 0.245 lbs |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Fixed Mount, Black, 3/4", PK20 (69563-BLK)
- NATIONAL Small Bore Inch Seal, 415035V (415035V)
- ELECTRIC MOTORS AND SPECIALTIES Unit Bearing Motor, 50 WO, 208-230 Volt, Copeland Original OEM Motor (ESP-OL50EM26H)
- LINCOLN LUBRICATION Short Thread 90 Degree Grease Fittings, Card Of 10 (LIN5491)
- B B MANUFACTURING 32XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA6)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- B B Manufacturing Pulleys & Sheaves