Shop All Timing Belt Pulleys
B B Manufacturing
34-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 34-3P09M6FA6
Zoro # G505354766
product price: $14.23
/ea
Sold in multiples of 4 for $56.92
$56.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.248 inch
- Material Aluminum
- Width 1.5 inch
- Number of Teeth 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 34-3P09M6FA6
- Zoro # G505354766
- UPC # 195057210660
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.248 inch |
Width | 1.5 inch |
Pitch Dia. (In.) | 1.278 inch |
Height | 1.5 inch |
Length | 9 inch |
Details
Material | Aluminum |
Number of Teeth | 34 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.02 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 5/16" to 11/16", SAE 5, PK10 (62M05)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-36AS)
- SMC PU Tubing, OD 16mm, ID 10mm, 100m/Roll, Blk (TU1610B-100)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Rod Kits (RK2AHL0251)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- B B MANUFACTURING F180-14MX-37-40-E, Timing Pulley (F180-14MX-37-40-E)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 60MP025-DFP3, Timing Pulley, Plastic (60MP025-DFP3)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- POWERDRIVE GearbeltPulley, XL, 20 Grooves (20XLB037-6FA)
- B B Manufacturing Timing Belt Pulleys