Shop All Timing Belt Pulleys
B B Manufacturing
34-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 34-3P09-6FA3
Zoro # G605354765
Sold in multiples of 4 for $56.92
$56.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.248 inch
- Flange Dia. (In.) 1.398 inch
- Material Aluminum
- Pitch Dia. (In.) 1.278 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 34-3P09-6FA3
- Zoro # G605354765
- UPC # 195057811355
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.248 inch |
Flange Dia. (In.) | 1.398 inch |
Pitch Dia. (In.) | 1.278 inch |
Width | 1.5 inch |
Height | 1.5 inch |
Length | 9 inch |
Overall Length | 0.833 inch |
Details
Material | Aluminum |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Number of Teeth | 34 |
Setscrew | 2 |
Weight | 0.084 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ612 (XPZ612)
- SMITTYS SUPPLY 14OZ 2 MP Lith Grease (SUS 66)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-XB)
- CONRADER Blow Down Valve, 250 psi, 1/2in. NPT (DBD2-1212)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- B B MANUFACTURING TL18H200, Timing Pulley, Steel, Black Oxide, (TL18H200)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- B B Manufacturing Timing Belt Pulleys