Shop All Timing Belt Pulleys
B B Manufacturing
34-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 34-14MX20-2012
Zoro # G705355396
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 5.855 inch
- Number of Teeth 34
- Width 7 inch
- Bore Type Taper Lock Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 34-14MX20-2012
- Zoro # G705355396
- UPC # 195057820081
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.855 inch |
Width | 7 inch |
Pitch Dia. (In.) | 5.965 inch |
Flange Dia. (In.) | 6.465 inch |
Length | 2 inch |
Overall Length | 1.359 inch |
Height | 7 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Number of Teeth | 34 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Material | Ductile Iron |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 6.967 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B201 (B201)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm, PK 50 (H618-50K)
- MARTIN SPROCKET & GEAR SPUR GEAR-STL-STK - DIRECT BORE (S2016)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/4"-18 Thread Size (TL-504-4FP)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- B B MANUFACTURING 18XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA4)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- B B MANUFACTURING 21T5/10-2, Timing Pulley, Aluminum (21T5/10-2)
- B B Manufacturing Pulleys & Sheaves