Shop All Timing Belt Pulleys
B B Manufacturing
34-14MX125-6FS16, Timing Pulley, Steel, Black Oxide,
Mfr # 34-14MX125-6FS16
Zoro # G705355648
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 1/2 inch
- Outside Dia. - Timing Belt Pulleys 5.855 inch
- Width 7 inch
- Number of Teeth 34
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 34-14MX125-6FS16
- Zoro # G705355648
- UPC # 195057821538
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 5.855 inch |
Width | 7 inch |
Pitch Dia. (In.) | 5.965 inch |
Flange Dia. (In.) | 6.465 inch |
Overall Length | 6.688 inch |
Height | 7 inch |
Length | 7 inch |
Details
Number of Teeth | 34 |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 38.158 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5748)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 100Ft (JR2-04-100)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY42)
- DURA-SURE TORQUE Timing Belt, S5M, 10 x 1250mm PL, T250 (100-S5M-1250)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- B B MANUFACTURING 25-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25-3P06M6FA6)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- B B MANUFACTURING 27AT5/32-2, Timing Pulley, Aluminum (27AT5/32-2)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 100 Teeth, 21mm (8GTR-800-21)
- B B Manufacturing Pulleys & Sheaves