Shop All Timing Belt Pulleys
B B Manufacturing
34-14M85-6FS13, Timing Pulley, Steel, Black Oxide,
Mfr # 34-14M85-6FS13
Zoro # G405355450
product price: $177.56
/ea
Free Shipping & Returns
$177.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1 1/4 inch
- Outside Dia. - Timing Belt Pulleys 5.855 inch
- Flange Dia. (In.) 6.5 inch
- Pitch Dia. (In.) 5.965 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 34-14M85-6FS13
- Zoro # G405355450
- UPC # 195057724716
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 5.855 inch |
Flange Dia. (In.) | 6.5 inch |
Pitch Dia. (In.) | 5.965 inch |
Width | 7 inch |
Length | 7 inch |
Height | 7 inch |
Details
Material | Steel |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Number of Teeth | 34 |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 19.4 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1" ID x 50 ft Rubber Steam Hose RD (20344129)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- PEER Insert Bearing With Set Screw Locking- Metric (UC206-30MM)
- LOC-LINE Flex Hose Extended Element Kit (51835)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- B B MANUFACTURING 38-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (38-8P12-1210)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- B B MANUFACTURING 21T5/40-2, Timing Pulley, Aluminum (21T5/40-2)
- B B Manufacturing Timing Belt Pulleys