Shop All Timing Belts
B B Manufacturing
339-3M-06, Timing Belt, Neoprene, Fiberglass
Mfr # 339-3M-06
Zoro # G505352526
product price: $5.47
/ea
Sold in multiples of 12 for $65.64
$65.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 113
- Weight 0.02 lbs
- Width 6 inch
- Height 9 inch
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 339-3M-06
- Zoro # G505352526
- UPC # 195057885400
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 13.346 inch |
Length | 1 inch |
Details
Number of Teeth | 113 |
Weight | 0.02 lbs |
Item | Timing Belt |
Material | Neoprene |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RWH121, 13800 lbs Capacity, 1.02 in Stroke, Hollow Plunger Hydraulic Cylinder (RWH121)
- SKF SKF-5304, Double Row Ball Brgs, 5304 (5304)
- BESTORQ Aftermarket 10263 SWISHER Replacement Belt, A81LG (A81LG)
- MARTIN SPROCKET & GEAR HANGER BEARING-STK - HANGER BEARINGS (CHB2203W)
- B B MANUFACTURING 525-3M-09, Timing Belt, Neoprene, Fiberglass (525-3M-09)
- B B MANUFACTURING 576-8M-30, Timing Belt, Neoprene, Fiberglass (576-8M-30)
- B B MANUFACTURING 2600-8M-30, Timing Belt, Neoprene, Fiberglass (2600-8M-30)
- B B MANUFACTURING 230H200G, Timing Belt, Neoprene, Fiberglass (230H200G)
- B B MANUFACTURING 405-5M-15, Timing Belt, Neoprene, Fiberglass (405-5M-15)
- B B MANUFACTURING 16T10/780, Timing Belt, Polyurethane, Steel (16T10/780)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1600-8MGT-30 (1600-8MGT-30)
- B B Manufacturing Power Transmission Belts