Shop All Timing Belts
B B Manufacturing
3360-14M-55, Timing Belt, Neoprene, Fiberglass
Mfr # 3360-14M-55
Zoro # G105352216
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 inch
- Width 6 inch
- Weight 4.213 lbs
- Material Neoprene
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 3360-14M-55
- Zoro # G105352216
- UPC # 195057034679
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 132.283 inch |
Length | 1 inch |
Details
Weight | 4.213 lbs |
Material | Neoprene |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 240 |
Gearbelt Type | Single Sided |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE R30TL RIGID FEMALE FLANGE COUPLINGS/FLEX CLUTCH (003006)
- KENMORE 3PK 1532GAL Filter (VRC2)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116457-00)
- GATES Tri-Power Belts, CX68 (CX68)
- B B MANUFACTURING 320-5M-09, Timing Belt, Neoprene, Fiberglass (320-5M-09)
- B B MANUFACTURING 50T10/5360, Timing Belt, Polyurethane, Steel (50T10/5360)
- B B MANUFACTURING 187L050G, Timing Belt, Neoprene, Fiberglass (187L050G)
- B B MANUFACTURING 770-5M-15, Timing Belt, Neoprene, Fiberglass (770-5M-15)
- B B MANUFACTURING 252-3M-15, Timing Belt, Neoprene, Fiberglass (252-3M-15)
- B B MANUFACTURING 225-3M-15, Timing Belt, Neoprene, Fiberglass (225-3M-15)
- AFTERMARKET 120S8M1136 DAndD Powerdrive S8M Single STS Replacement Timing Belt (120-S8M-1136-DD)
- B B Manufacturing Power Transmission Belts