Shop All Timing Belts
B B Manufacturing
3360-14M-115, Timing Belt, Neoprene, Fiberglass
Mfr # 3360-14M-115
Zoro # G605352303
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 240
- Material Neoprene
- Pitch Length 132.283 inch
- Height 9 inch
- Weight 8.665 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 3360-14M-115
- Zoro # G605352303
- UPC # 195057120600
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 132.283 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Number of Teeth | 240 |
Material | Neoprene |
Weight | 8.665 lbs |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Male JIC Connector (C2402X08X08)
- HANKISON Compressed Air Dryer, 25 cfm Max. Flow (HITN25)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9097, Pressure Line, 10 micron, Outside-In (MF0059564)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 1in Bore, 2in OD (1641-ZZ)
- B B MANUFACTURING 6T5/400, Timing Belt, Polyurethane, Steel (6T5/400)
- B B MANUFACTURING 1568-14M-40, Timing Belt, Neoprene, Fiberglass (1568-14M-40)
- B B MANUFACTURING 535-5M-25, Timing Belt, Neoprene, Fiberglass (535-5M-25)
- B B MANUFACTURING 520-5M-15, Timing Belt, Neoprene, Fiberglass (520-5M-15)
- B B MANUFACTURING 531-3M-09, Timing Belt, Neoprene, Fiberglass (531-3M-09)
- B B MANUFACTURING 6T5/185, Timing Belt, Polyurethane, Steel (6T5/185)
- D&D Timing Belt, 14M, 85 x 1190mm PL, T85 (1190-14M-85)
- B B Manufacturing Timing Belts